TOTO

1/2 in. NPT Diverter Valve

Part #TTSMV  |  Manufacturer Part #TSMV

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with TOTO’s Silas, Vivian, Wyeth, Connelly, or Keane two-way diverter valve trims
  • Allows you to control water volume and temperatures through showerheads, hand showers, and body sprays with ease
  • Designed for shower systems with two outlets
  • Features two positive shut-off positions
  • Durable and long lasting solid brass construction
  • Corrosion- resistant
  • Ceramic disk valve cartridge
  • Standard 1/2" NPT connection
  • Included parts: Valve assembly
  • Purchase separately: Two-Way Diverter with Off Trim (TS211D, TS221D, TS230D, TS220D1 or TS220D)

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Chemical Resistant: No

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Height: 3-5/16 in

IAPMO Listed: No

Length: 3-3/16 in

Trim Only: No

Valve Body Material: Brass

Valve Body Style: 2-way

Valve Size: 1/2 in

Valve Type: Diverter Valve

Weight: 1.8