TOTO

1.28 gpf Elongated Two Piece Toilet in Cotton

Part #TCT705ELN01  |  Manufacturer Part #CT705ELN#01

Color/Finish:
Cotton

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Floor mounted installation
  • Elongated bowl
  • Clear glazed trapway coating

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.19.2, ASME A112.19.14]

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Color Finish: Cotton

Color Finish Category: Whites

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Height: 29 in

IAPMO Listed: Yes

Length: 25-1/4 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Rough-In: 10 in or 12 in

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

WaterSense Labeled: Yes

Width: 14-3/8 in