TOTO
1.28 gpf Elongated Wall Mount One Piece Toilet in Cotton
Part #TCT708EV01 | Item #4082281 | Manufacturer Part #CT708EV#01
Product Details
- Wall mounted Installation
- Elongated bowl
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.2
Application: Commercial
BAA Compliant: No
Bowl Height Range: Under 14 in
Bowl Only - FEI: No
Bowl Shape: Elongated
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Color Finish: Cotton
Color Finish Category: Whites
Dual Flush: No
EPA Compliant: Yes
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Siphon Jet
GSA Approved: No
Green: [Yes, WaterSense]
High Pressure: 35
IAPMO Listed: Yes
MA Approved: No
Material: Vitreous China
NSF Certified: No
Tank Only - FEI: No
Toilet Bowl Height: 12-3/4 in
Toilet Bowl Length: 24-7/8 in
Toilet Bowl Width: 15-3/4 in
Toilet Installation: Wall Mount
Toilet Rough-In: 6-19/50 in
Toilet Seat Included: No
Toilet Type: One Piece
WaterSense Labeled: Yes