16 in. Wall Mount Rain Shower Arm for TS111B, TS112B, TS111BL and TS112BL Showerheads in Polished Chrome
This product has been replaced by
Manufacturer Part #TBW07025U#CP
16 in. Wall Mount Rain Shower Arm for TS111B, TS112B, TS111BL and TS112BL Showerheads in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 PT: 170-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
- Simplistic and clean design
- Shower component to fit TOTO Modern and Classic Aero Rain Showers
- Included parts: shower arm
- Purchase separately: Modern Aero rain shower head (TS111B/TS111BL) or Classic Aero rain showerhead(TS112BL/ TS112B)
- Connects showerhead through a wall mount
- 16 inches in length
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- TS111B, TS112B, TS111BL and TS112BL Showerheads
- Chemical Resistant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Material:
- Brass
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 16 in
- NSF Certified:
- No
- Product Type:
- Showerhead
- Spray Type:
- Rainfall
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 3 in