3-7/16 in. Brass Valve Trim for MiniUnit TBN01001U in Brushed Nickel

Part #TTBV02404UPN  |  Item #7660677  |  Manufacturer Part #TBV02404U#PN

$ 738.50 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two way diverter and temperature control trim with anti-scald safety stop
  • Positive shut-off position
  • Unobtrusive twist assist for a clean aesthetic
  • Thin escutcheon at approximately 10 mm
  • Solid brass construction and finished with corrosion-resistant chrome plating
  • ASSE certified SAFETY THERMO™ (SMA) thermostatic mixing valve for fast, responsive scald protection
  • For use with separately sold TOTO MINI UNIT™, TBN01001U

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: MiniUnit TBN01001U

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Part Type: Valve Trim

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Handle Material: Metal

Handle Type: Knob

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 3-7/16 in

Material: Brass

Number of Handles: Single Handle

Product Type: Trim

Shape: Square

Trim Only: Yes

Width: 5-1/8 in