Single Handle Valve Trim in Polished Nickel
Single Handle Valve Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Positive shut-off position
- Unobtrusive twist assist for a clean aesthetic
- Two way diverter and temperature control trim with anti-scald safety stop
- ASSE certified Safety Thermo™ (SMA) thermostatic mixing valve for fast, responsive scald protection
- For use with separately sold Toto Mini Unit™, TBN01001U
- Solid brass construction and finished with corrosion-resistant chrome plating
- Thin escutcheon at approximately 10 mm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 5-1/8 in
- Escutcheon Width:
- 5-1/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 5-1/8 in
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 5-1/8 in