TOTO

Aquia® IV 1.28 gpf Toilet Tank in Cotton

Part #TST446EM01  |  Manufacturer Part #ST446EM#01

Color/Finish:
Cotton

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aquia IV toilet tank for use with Aquia IV toilet bowl
  • Dual flush system allows you to proactively conserve water - Select 1.28 GPF or 0.8 GPF
  • Lid-top chrome dual flush push button
  • WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: Aquia IV bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.14, ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: CT446CUG Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Aquia® IV

Color Finish: Cotton

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Push Button

Height: 13-1/8 in

IAPMO Listed: Yes

Length: 6-3/8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank, Two Piece

Trip Lever Location: Top

WaterSense Labeled: Yes

Width: 15-1/2 in