1.28 gpf Toilet Tank in Sedona Beige
This product has been replaced by
Manufacturer Part #ST446EMA#12
Aquia® IV 1.28 gpf Toilet Tank in Sedona Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual flush system allows you to proactively conserve water - Select 1.28 GPF or 0.8 GPF
- Lid-top chrome dual flush push button
- Aquia IV toilet tank for use with Aquia IV toilet bowl
- Purchased separately: Aquia IV bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- WaterSense®, CALGreen, and CEC compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- CT446CUG Toilet Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Aquia® IV
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Push Button
- Height:
- 13-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 6-3/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 15-1/2 in