16-9/16 x 16-9/16 in. Square Dual Mount Bathroom Sink in Cotton

You last purchased this on
 
TOTO

Arvina™ 16-9/16 x 16-9/16 in. Square Dual Mount Bathroom Sink in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Arvina™ 16-9/16 x 16-9/16 in. Square Dual Mount Bathroom Sink in Cotton

  • Fast #
  • Part #TLT57401
  • Item #7574771
  • Manufacturer Part #LT574#01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thin, rounded edges achieve a decorative design
  • Produced from fireclay, a fine yet strong and durable material
  • Clean and modern, square vessel sink
  • ADA compliant
  • Installation template included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Arvina™
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Location:
Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
16-9/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Square
Sink Bowl Size:
16-1/16 in x 16-1/16 in
Sink Depth:
4-15/16 in
Sink Installation Type:
Semi-recessed Mount, Vessel Mount
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Width:
16-9/16 in