1-Hook Robe Hook in Polished Chrome
Classic Series A 1-Hook Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and long lasting solid metal construction
- Easily store and display your bath robes with this stylish and functional accent
- Offers a traditional and clean design that adds style to any bathroom décor
- Included parts: Robe hook and installation hardware
- Beautifully designed to coordinate with the TOTO Classic Collection Series A
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- Classic Series A
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-15/16 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-11/16 in