Classic Series A Traditional 18 in Towel Bar Chrome Polished

Part #TYB30018CP  |  Item #7047766  |  Manufacturer Part #YB30018#CP

$ 70.70 EACH

Type:

TYB30018CP
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Offers a traditional and clean design that adds style to any bathroom décor
  • 18 inches
  • Durable and long lasting solid metal construction
  • For everyday use or to display your decorative towel, this accent is stylish and functional
  • Beautifully designed to coordinate with all TOTO Classic Collection Series A
  • Included parts: Towel bar and installation hardware

Specifications

Chemical Resistant: No

Collection: Classic Series A

Height: 2-3/16 in

Length: 20-3/16 in

Material: Brass

Product Type: Accessories

Projection: 3-1/16 in

Toilet Bowl Length: 20-3/16 in

Type: TYB30018CP

Weight: 1.9