Traditional 30 in Single Towel Bar Chrome Polished
Classic Series A Traditional 30 in Single Towel Bar Chrome Polished
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 30 inches
- Durable and long lasting solid metal construction
- Offers a traditional and clean design that adds style to any bathroom décor
- Included parts: Towel bar and installation hardware
- Beautifully designed to coordinate with all TOTO Classic Collection Series A
- For everyday use or to display your decorative towel, this accent is stylish and functional
Specifications
- Chemical Resistant:
- No
- Collection:
- Classic Series A
- Height:
- 2-3/16 in
- Length:
- 32-3/16 in
- Material:
- Brass
- Product Type:
- Accessories
- Projection:
- 3-1/16 in
- Toilet Bowl Length:
- 32-3/16 in
- Type:
- TYB30030CP
- Weight:
- 2.3 lb