24 in. Single Towel Bar in Polished Chrome
Classic Series B 24 in. Single Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 24 inches
- Durable and long lasting solid metal construction
- Offers a traditional and clean design that adds style to any bathroom décor
- Included parts: Towel bar and installation hardware
- Beautifully designed to coordinate with all TOTO Classic Collection Series B
- For everyday use or to display your decorative towel, this accent is stylish and functional
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- Classic Series B
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24-3/32 in
- Material:
- Brass
- Mount Type:
- Wall
- Product Type:
- Accessories
- Projection:
- 3-1/16 in
- Toilet Bowl Length:
- 24-3/32 in
- Weight:
- 2.2 lb