Classic Series B 30 in. Single Towel Bar in Polished Chrome

Part #TYB30130CP  |  Item #7574430  |  Manufacturer Part #YB30130#CP

$ 121.80 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Offers a traditional and clean design that adds style to any bathroom décor
  • 30 inches
  • Durable and long lasting solid metal construction
  • For everyday use or to display your decorative towel, this accent is stylish and functional
  • Beautifully designed to coordinate with all TOTO Classic Collection Series B
  • Included parts: Towel bar and installation hardware

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

Chemical Resistant: No

Collection: Classic Series B

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 1-15/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 30-3/32 in

Material: Brass

Mount Type: Wall

Product Type: Accessories

Projection: 3-1/16 in

Toilet Bowl Length: 30-3/32 in

Weight: 2.4