Multi Function Hand Shower in Polished Chrome
Classic Series B Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offers improved comfort and flexibility over traditional fixedshowerheads
- Customize your experience with multiple spray modes including a pause feature
- Traditional and clean design that adds style to any bathroom décor
- Included parts: handshower only
- Durable brass construction with corrosion free finish and rubber nozzles that help to prevent limescale buildup
- Standard G 1/2 inch connection
- 4 inch diameter spray plate
- WaterSense certified low-flow rate of 2.0 gpm
- Purchase separately: Wall Mount (TS101R); Shower Arm Mount (TS101S ); Handshower Wall-Mount (TS101V); Shower Hose 60 inch (TS101W60)
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic Series B
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-7/16 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 3-3/4 in
- Material Type:
- ABS
- Showerhead Function:
- Multi
- Spray Type:
- Rinse, Aerated, Massage, Mist, Pause
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in