TOTO

Clayton 25 x 18-1/4 in. 3 Hole 1-Bowl Self-rimming Vitreous China Rectangular Bathroom Sink in Cotton White

Part #TLT781401  |  Manufacturer Part #LT781.4#01

Color/Finish:
Cotton White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic, rectangular self-rimming design for drop-in installation
  • 4 inch center faucet holes
  • Rear overflow
  • Complete with installation template
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Clayton

Color Finish: Cotton White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-1/4 in

GSA Approved: No

Height: 8-1/2 in

IAPMO Listed: Yes

Length: 18-1/4 in

Material: Vitreous China

NSF Certified: No

Number Of Bowls: 1

Overall Sink Size: 25 in x 18-1/4 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Toilet Bowl Length: 18-1/4 in

Toilet Bowl Width: 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Weight: 27

Width: 25 in