Trip Lever in Polished Brass
Clayton® Trip Lever in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 6-1/2"
- Fixed spout
- Tank Lever from the Clayton Collection
- 1/2" NPT connectors
- 1/4 turn ceramic valves
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- ST784E Toilet Tank
- Chemical Resistant:
- No
- Collection:
- Clayton®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Trip Lever
- Number of Handles:
- Single Handle
- Product Type:
- Trip Lever, Push Button
- UL Listed:
- No
- WaterSense Labeled:
- No