Trip Lever in Satin Brass

You last purchased this on
 
TOTO

Clayton® Trip Lever in Satin Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Clayton® Trip Lever in Satin Brass

  • Fast #
  • Part #TTHU148SB
  • Item #2380131
  • Manufacturer Part #THU148#SB
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 6-1/2"
  • Fixed spout
  • Tank Lever from the Clayton Collection
  • 1/2" NPT connectors
  • 1/4 turn ceramic valves
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
ST784E Toilet Tank
Chemical Resistant:
No
Collection:
Clayton®
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Handle Type:
Trip Lever
Number of Handles:
Single Handle
Product Type:
Trip Lever, Push Button
UL Listed:
No
WaterSense Labeled:
No