Clayton® Trip Lever in Sedona Beige

Part #TTHU14812  |  Item #2335803  |  Manufacturer Part #THU148#12

$ 55.30 EACH
(Pricing is for Sedona Beige)

Color/Finish:
Sedona Beige

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Tank Lever from the Clayton Collection
  • French metal levers
  • 1/4 turn ceramic valves
  • Spout reach: 5"
  • Pop-up included

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

Brand Model Compatibility: ST784E Toilet Tank

Chemical Resistant: No

Collection: Clayton®

Color Finish: Sedona Beige

Color Finish Category: Neutrals

Handle Type: Trip Lever

Number of Handles: Single Handle

Product Type: [Trip Lever, Push Button]

UL Listed: No

WaterSense Labeled: No