1.2 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Lever Handle in Brushed Nickel

You last purchased this on
 
TOTO

Connelly™ 1.2 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Lever Handle in Brushed Nickel

  • Fast #
  • Part #TTL221DD12BN
  • Item #7574607
  • Manufacturer Part #TL221DD12#BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Connelly™ 1.2 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Lever Handle in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High efficiency 1.2 GPM aerated flow helps save water without compromising performance
  • Double lever handles allow control over temperature and volume
  • Modern and angular widespread faucet
  • Metal pop-up drain included
  • Accommodates 6" to 12" spread installation with flexible hose connection
  • Three hole installation
  • Quarter-turn, ceramic disk valve technology
  • Robust brass construction with durable finish
  • Included parts: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod
  • WaterSense compliant; ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Connelly™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
4-5/16 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-1/2 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Sink Material:
Brass
Spout Height:
2-15/16 in
Spout Reach:
5-11/16 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
8.4 lb