TOTO
Connelly™ 3-7/16 in. Brass Valve Trim in Polished Nickel
Part #TTS221TPN | Item #7576924 | Manufacturer Part #TS221T#PN
Product Details
- Art Deco era inspired shower accessory that effortlessly coordinates with any décor
- Conserves water by controlling flow volume without affecting the temperature when paired with the TSST thermostatic mixing valve
- Features advanced temperature control technology with anti-scald safety stop
- Strong brass construction with durable and corrosion free finish
- ADA Compliant
- Included parts: Handle assembly, escutcheon, and temperature limit stop
- Purchase separately: Thermostatic Mixing Valve (TSST)
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: CSA B125.1
Collection: Connelly™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Faucet Part Type: Valve Trim
Handle Material: Metal
Handle Type: Lever
Height: 6-1/2 in
IAPMO Listed: Yes
Installation Type: Wall Mount
Length: 3-7/16 in
Material: Brass
Number of Handles: Single Handle
Product Type: Trim
Trim Only: Yes
Valve Type: Thermostatic Mixing Valve