7-13/16 in. Brass Tub Spout in Polished Nickel
Connelly™ 7-13/16 in. Brass Tub Spout in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mounted installation allows for easier cleaning and sleeker appearance
- Strong brass construction with durable and corrosion free finish
- Art Deco era inspired tub filler effortlessly coordinates with any décor
- Quick and simple connection
- Included parts: Spout and adapter.
- Laminar flow ensures an evenly distributed water stream
- 1/2 inch NPT Connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Connelly™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-3/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-13/16 in
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Product Type:
- Tub Filler
- Showerhead Function:
- Single
- Spout Reach:
- 7-3/16 in
- Spray Type:
- Single Function
- Tub Spout Reach:
- 7-13/16 in
- Width:
- 2-11/16 in