TOTO
Connelly™ Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Polished Chrome
Part #TTL221DD12CP | Item #7576793 | Manufacturer Part #TL221DD12#CP
Product Details
- Modern and angular widespread faucet
- High efficiency 1.2 GPM aerated flow helps save water without compromising performance
- Double lever handles allow control over temperature and volume
- Robust brass construction with durable finish
- Quarter-turn, ceramic disk valve technology
- Accommodates 6" to 12" spread installation with flexible hose connection
- Three hole installation
- Metal pop-up drain included
- WaterSense compliant; ADA Compliant
- Included parts: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
BAA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Center Size: 8 in
Chemical Resistant: No
Collection: Connelly™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Height: 2-15/16 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Widespread
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Type: Lever
Height: 4-5/16 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Length: 7-1/2 in
Material: Brass
NSF Certified: Yes
NSF Specifications: [NSF 61-9, NSF 372]
Number of Handles: Two Handle
Number of Holes: 3 Hole
Product Type: Faucet
Sink Material: Brass
Spout Height: 2-15/16 in
Spout Reach: 5-11/16 in
Trim Only: No
WaterSense Labeled: Yes
Weight: 8.4