Two Handle Widespread Bathroom Sink Faucet in Polished Nickel Lever Handle
Connelly™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency 1.5 GPM aerated flow helps save water without compromising performance
- Double lever handles allow control over temperature and volume
- Modern and angular widespread faucet
- Metal pop-up drain included
- Accommodates 6" to 12" spread installation with flexible hose connection
- Three hole installation
- Quarter-turn, ceramic disk valve technology
- Robust brass construction with durable finish
- Included parts: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod
- WaterSense compliant; ADA Compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Connelly™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-5/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 2-15/16 in
- Spout Reach:
- 5-11/16 in
- Spout Type:
- Conventional
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 8.4 lb