Valve Trim with Single Lever Handle for TSPTM Pressure Balance Valve in Polished Nickel
Connelly™ Valve Trim with Single Lever Handle for TSPTM Pressure Balance Valve in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle allows for easy control over water volume and temperature
- Maintains the balance between hot and cold flow, helping to prevent temperature fluctuation when paired with the TSPTM pressure balancing valve
- Art Deco era inspired shower accessory that effortlessly coordinates with any décor
- Purchase separately: Pressure Balancing Valve (TSPTM)
- ADA Compliant
- Included parts: Handle assembly, escutcheon, and adapter
- Strong brass construction with durable and corrosion free finish
- Consistent trim appearance regardless of valve installation depth
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Chemical Resistant:
- No
- Collection:
- Connelly™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Width:
- 6-7/8 in
- Faucet Height:
- 6-7/8 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Handle Type:
- Lever
- Height:
- 6-7/8 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Trim
- Sink Material:
- Brass
- Toilet Bowl Width:
- 6-7/8 in
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 2.4 lb