TOTO

Dantesca® Undermount Basin in Sedona Beige

Part #TLT597G12  |  Manufacturer Part #LT597G#12

Color/Finish:
Sedona Beige

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rimless, oval design for undermount installation
  • Concealed front overflow
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA Compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Dantesca®

Color Finish: Sedona Beige

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-1/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 21-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 21-1/4 in x 17-1/4 in

Product Type: Basin

Shape: Oval

Sink Bowl Size: 19 in x 15 in x 7-1/2 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

WaterSense Labeled: No

Width: 17-1/4 in