1 gpf Elongated Floor Mount Two Piece Toilet in Cotton
Drake® 1 gpf Elongated Floor Mount Two Piece Toilet in Cotton
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WASHLET+® bidet seat and two piece toilet, exclusively designed to work with a T40 WASHLET+ bidet seat
- Conceals the WASHLET water supply and power cord for seamless integration
- Newly enhanced design
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
- EWATER+®: a safe and powerful compound, cleaning the bowl and inside and outside of the wand after every use
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- Hands free automatic flush system
- CEFIONTECT, EWATER+, and DYNAMAX TORNADO FLUSH create a clean synergy that optimizes performance
- Tankless, instantaneous water heating means never running out of warm water
- Heated seat, automatic air deodorizer, and warm air dryer with five adjustable temperatures
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 28-7/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic, Vitreous China
- NSF Certified:
- No
- Pressure - High:
- 8
- Tank Only:
- No
- Toilet Bowl Length:
- 27-3/8 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Weight:
- 116.3 lb