1 gpf Elongated Wall Mount Two Piece Toilet in Cotton
Drake® 1 gpf Elongated Wall Mount Two Piece Toilet in Cotton
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
TOTO Elongated Toilet Bowl in Cotton
Part #TCT746CUFG01
TOTO 1 gpf Tank Toilet in White
Part #TST746UMA01
- 1G DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
- CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
- Newly enhanced design
- Universal Height creates greater comfort across a broader range of individuals; 12 " Rough In
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- Allows you to proactively conserve water - Select 1.0 GPF or 0.8 GPF
- Newly designed to provide space savings similar to a round bowl without compromising the comfort of an elongated shape
- Seat Not Included- Must purchase separately
- Purchased separately: Wax ring, toilet mounting bolts
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 0.8 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 30-1/16 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Pressure - High:
- 8
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 27-3/8 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/2 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Weight:
- 101 lb