0.8 gpf/1.28 gpf Dual Flush Toilet Tank in Cotton
Drake® 0.8 gpf/1.28 gpf Dual Flush Toilet Tank in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drake toilet tank for use with Drake toilet bowl
- High Efficient dual-flush DYNAMAX TORNADO FLUSH System
- Newly enhanced design
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- WaterSense®, CALGreen, and CEC compliant
- T40 WASHLET+ and Auto Flush upgrade compatibility
- Chrome plated trip lever
- Allows you to proactively conserve water - Select 1.28 GPF or 0.8 GPF
- Purchased separately: Compatible Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat or WASHLET+.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 6-7/16 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Weight:
- 35 lb
- Width:
- 17-5/16 in