DRAKE 2PC TOILET W/ SEAT 1.28&0.8 CEFIONTECT WASHLET +

Part #TMS746124CEMG01  |  Item #7960893  |  Manufacturer Part #MS746124CEMG#01

Type:

TMS746124CEMG01
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Newly enhanced design
  • DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
  • CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
  • SS124 SoftClose® seat included. No more slammed lids
  • TOTO WASHLET+ upgrade compatibility: designed to work exclusively with a T40 WASHLET+ bidet seat for seamless integration
  • Newly designed to provide space savings similar to a round bowl without compromising the comfort of an elongated shape
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • Allows you to proactively conserve water - Select 1.28 GPF or 0.8 GPF
  • Chrome plated left hand trip lever
  • 12 inch Rough-in

Documents

Specifications

ADA Compliant: No

Bowl Only - FEI: No

CEC Compliant: For Sale in CA

Chemical Resistant: No

Faucet Mount: Floor Mount

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Handle Type: Trip Lever

Height: 28-7/8 in

Length: 27-3/8 in

Material: Vitreous China

Tank Only - FEI: No

Toilet Installation: Wall Mount

Toilet Type: Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

Type: TMS746124CEMG01

Weight: 104.3

Width: 17-5/16 in