TOTO

Drake® II 1 gpf Toilet Tank and Cover Only in Bone

Part #TST453U03  |  Manufacturer Part #ST453U#03

Color/Finish:
Bone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drake II or Vespin II toilet tank for use with Drake II or Vespin II toilet bowl
  • 1G® flushing system, creates a powerful flush with only 1.0 GPF
  • Left-hand chrome trip lever
  • WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Compatible with the following bowls: C453CUFG, C453CUF, C454CUFG, C454CUF, CT474CUF, and CT474CUFG

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: C453UFG Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Chemical Resistant: No

Collection: Drake® II

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 8 in

EPA Compliant: Yes

Flow Rate: 1 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

Green: [Yes, WaterSense]

Height: 13-7/8 in

IAPMO Listed: Yes

Length: 8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Tank

Tank Only - FEI: Yes

Toilet Bowl Length: 8 in

Toilet Bowl Width: 16 in

Toilet Type: [Two Piece, Tank]

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

WaterSense Labeled: Yes

Weight: 28

Width: 16 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access