1.0 gpf Toilet Tank in Sedona Beige
Drake® II 1.0 gpf Toilet Tank in Sedona Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1G® flushing system, creates a powerful flush with only 1.0 GPF
- Left-hand chrome trip lever
- Drake II or Vespin II toilet tank for use with Drake II or Vespin II toilet bowl
- Purchased separately: bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Compatible with the following bowls: C453CUFG, C453CUF, C454CUFG, C454CUF, CT474CUF, and CT474CUFG
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- WaterSense®, CALGreen, and CEC compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake® II
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Depth:
- 8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 13-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Length:
- 8 in
- Toilet Bowl Width:
- 16 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Type:
- TST453UA12
- WaterSense Labeled:
- Yes
- Weight:
- 28 lb
- Width:
- 16 in