Drake® II Elongated Toilet Bowl in Bone

Part #TC454CUFG03  |  Item #5102062  |  Manufacturer Part #C454CUFG#03

$ 337.40 EACH
(Pricing is for Bone)

Color/Finish:
Bone

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Elongated front toilet bowl for use with Drake II ST454U or ST454E tank
  • Tornado Flush™ system with a powerful centrifugal rinse
  • CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
  • Universal height for more comfort across a broader range of individuals
  • 12" rough-in
  • Glazed trapway
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: Yes

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: ST453U Toilet Tank

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Drake® II

Color Finish: Bone

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Toilet Bowl

Tank Only - FEI: No

Toilet Bowl Height: 16-1/8 in

Toilet Bowl Length: 28-1/2 in

Toilet Bowl Width: 16 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

WaterSense Labeled: Yes