TOTO
Drake® II Elongated Toilet Bowl in Sedona Beige
Part #TC454CUFG12 | Item #5102064 | Manufacturer Part #C454CUFG#12
Product Details
- Elongated front toilet bowl for use with Drake II ST454U or ST454E tank
- Tornado Flush™ system with a powerful centrifugal rinse
- CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
- Universal height for more comfort across a broader range of individuals
- 12" rough-in
- Glazed trapway
- Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: Yes
Bowl Height Range: 16-17 in
Bowl Only - FEI: Yes
Bowl Shape: Elongated
Brand Model Compatibility: ST453U Toilet Tank
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Drake® II
Color Finish: Sedona Beige
Color Finish Category: Neutrals
Dual Flush: No
EPA Compliant: Yes
Flow Rate: 1 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Siphon Jet
GSA Approved: No
Green: [Yes, WaterSense]
IAPMO Listed: Yes
MA Approved: No
Material: Vitreous China
NSF Certified: No
Tank Only - FEI: No
Toilet Bowl Height: 16-1/8 in
Toilet Bowl Length: 28-1/2 in
Toilet Bowl Width: 16 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Included: No
Toilet Type: [Two Piece, Bowl]
Toilet Urinal Outlet: Floor
Type: Toilet Bowl
WaterSense Labeled: Yes