Left-Hand Trip Lever in Ebony
Drake® Left-Hand Trip Lever in Ebony
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- CST744SD Toilet
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- Drake®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- IAPMO Listed -:
- No
- Product Type:
- Trip Lever, Push Button
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No