Left-Hand Trip Lever in Polished Brass
Drake® Left-Hand Trip Lever in Polished Brass
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- CST744SD Toilet
- Chemical Resistant:
- No
- Collection:
- Drake®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Trip Lever
- Product Type:
- Trip Lever, Push Button
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No