Left-Hand Trip Lever in Sedona Beige

You last purchased this on
 
TOTO

Drake® Left-Hand Trip Lever in Sedona Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Drake® Left-Hand Trip Lever in Sedona Beige

  • Fast #
  • Part #TTHU06812
  • Item #1445573
  • Manufacturer Part #THU068#12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Trip Lever from the Drake Collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
CST744SD Toilet
Chemical Resistant:
No
Collection:
Drake®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Handle Type:
Trip Lever
Product Type:
Trip Lever, Push Button
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No