TOTO

Eco Clayton® 1.28 gpf Toilet Tank in Cotton

Part #TST784E01  |  Manufacturer Part #ST784E#01

Color/Finish:
Cotton

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eco Clayton toilet tank for use with Eco Clayton C784EF toilet bowl
  • E-Max® 1.28 GPF flushing system, creates a powerful flush
  • Decorative color-matched and chrome left-hand trip lever
  • WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: Eco Clayton bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2M

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: CT784EF Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Eco Clayton®

Color Finish: Cotton

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 15-1/2 in

High Pressure: 8

IAPMO Listed: Yes

Length: 8-1/8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank, Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Width: 21-1/8 in