Elongated Toilet Bowl with 12" Rough-in in Bone

This product has been replaced by

Elongated Toilet Bowl in Bone
TOTO Elongated Toilet Bowl in Bone
Manufacturer Part #C776CEFG#03
You last purchased this on
 
TOTO

Eco Drake® Elongated Toilet Bowl with 12" Rough-in in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Elongated Toilet Bowl in Bone
TOTO Elongated Toilet Bowl in Bone
Manufacturer Part #C776CEFG#03
TOTO

Eco Drake® Elongated Toilet Bowl with 12" Rough-in in Bone

  • Fast #
  • Part #TC744EL03
  • Item #4555613
  • Manufacturer Part #C744EL#03
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for use with the following Drake tanks: Eco Drake ST743E 1.28gpf, Eco Drake Transitional ST744E 1.28gpf, or Drake ST743S 1.6gpf
  • ADA Compliant rim height
  • Elongated front toilet bowl
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Glazed trapway
  • 12" rough-in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
ST743E, ST743ER and ST743EB Toilet Tanks
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Eco Drake®
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Toilet Bowl
Tank Only:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-1/8 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes