1.28 gpf Elongated Toilet Bowl in Sedona Beige

This product has been replaced by

TOTO Sedona Beige 1 gpf Elongated Floor Mount Two Piece Toilet Bowl
TOTO 1 gpf Elongated Floor Mount Two Piece Toilet Bowl in Sedona Beige
Manufacturer Part #CT746CUG#12
You last purchased this on
 
TOTO

Eco Drake® 1.28 gpf Elongated Toilet Bowl in Sedona Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TOTO Sedona Beige 1 gpf Elongated Floor Mount Two Piece Toilet Bowl
TOTO 1 gpf Elongated Floor Mount Two Piece Toilet Bowl in Sedona Beige
Manufacturer Part #CT746CUG#12
TOTO

Eco Drake® 1.28 gpf Elongated Toilet Bowl in Sedona Beige

  • Fast #
  • Part #TC744E12
  • Item #4555432
  • Manufacturer Part #C744E#12
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sedona Beige Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for use with the following Drake tanks: Eco Drake ST743E 1.28gpf, Eco Drake Transitional ST744E 1.28gpf, or Drake ST743S 1.6gpf
  • 14-5/8 inch rim height
  • Elongated front toilet bowl
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Glazed trapway
  • 12" rough-in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
ST743E Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Eco Drake®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Toilet Bowl
Tank Only:
No
Toilet Bowl Height:
14-5/8 in
Toilet Bowl Length:
28 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes