1.28 gpf Toilet Tank and Cover Only in Sedona Beige
Eco Drake® 1.28 gpf Toilet Tank and Cover Only in Sedona Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- E-Max® 1.28 GPF flushing system, creates a powerful flush
- Left-hand chrome trip lever
- Eco Drake Transitional toilet tank for use with Eco Drake toilet bowls
- Purchased separately: Eco Drake bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Compatible with the following bowls: C743E, C744E, C744EG, C744EL, or C744EF.10
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- WaterSense®, CALGreen, and CEC compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- C744EL Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Chemical Resistant:
- No
- Collection:
- Eco Drake®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Depth:
- 8 in
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 14-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Tank
- Tank Only:
- Yes
- Toilet Bowl Length:
- 8 in
- Toilet Type:
- Tank
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Weight:
- 36 lb
- Width:
- 18-5/8 in