EcoPower® 0.125 gpf Sensor Flush Valve

Part #TTEU1UA12CP  |  Item #7574528  |  Manufacturer Part #TEU1UA12#CP

$ 524.30 EACH

Flush Type:

Sensor

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ECOPOWER 0.125 GPF Urinal Flushometer Valve
  • Powered by the force of running water: No external power source or battery replacement is necessary
  • Replenishes power stores with no minimum daily usage
  • Programmed timing eliminates ghost flushing that wastes water
  • Mechanical manual override flush button

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.3

Collection: EcoPower®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Flow Rate: 0.125 gpf

Flow Rate Range: Less than .25 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Material: Bronze

Product Type: Flush Valve

Spud Location: Top

Spud Size: 3/4 in

Valve Size: 3/4 in

WaterSense Labeled: Yes