TOTO

EcoPower® 0.125 gpf Sensor Flush Valve

Part #TTEU1UACP  |  Manufacturer Part #TEU1UA#CP

Flush Type:

Sensor
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.3

Collection: EcoPower®

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Flow Rate: 0.125 gpf

Flow Rate Range: Less than 1.0 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Material: Bronze

Spud Location: Top

Spud Size: 3/4 in

Valve Size: 3/4 in

WaterSense Labeled: Yes