0.5 gpf Exposed Urinal Flush Valve in Polished Chrome
EcoPower® 0.5 gpf Exposed Urinal Flush Valve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 PT: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powered by the force of running water: No external power source or battery replacement is necessary
- Replenishes power stores with no minimum daily usage
- ECOPOWER 0.5 GPF Urinal Flushometer Valve
- Mechanical manual override flush button
- Programmed timing eliminates ghost flushing that wastes water
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.3
- Collection:
- EcoPower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Material:
- Bronze
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes