TOTO EFV EXPOSED TOILET 1.0 GPF W/ VB9CP-32

You last purchased this on
 
TOTO

EcoPower® TOTO EFV EXPOSED TOILET 1.0 GPF W/ VB9CP-32

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

EcoPower® TOTO EFV EXPOSED TOILET 1.0 GPF W/ VB9CP-32

  • Fast #
  • Part #TTET1UA32CP
  • Item #7587873
  • Manufacturer Part #TET1UA32#CP
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For toilets with 1-1/2 inch top spud inlet using 12 inch vacuum breaker tubes
  • Powered by the force of running water: No external power source or battery replacement is necessary
  • ECOPOWER 1.0 GPF Toilet Flushometer Valve
  • Tailpiece adjusts for neutral rough-in
  • Mechanical manual override flush button
  • Piston and solenoid mechanism: a marked improvement over traditional rubber diaphragm type valves
  • Programmed timing eliminates ghost flushing that wastes water
  • Replenishes power stores with no minimum daily usage
  • ADA Compliant
  • WaterSense® certified and CA Title 20 and CalGreen compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
Battery Type:
Lithium-ion
Chemical Resistant:
No
Collection:
EcoPower®
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
Green Product:
Yes, WaterSense
Height:
7 in
Length:
3-3/16 in
Material:
Bronze
Product Type:
Flush Valve
Spud Location:
Top
Spud Size:
1-1/2 in
Type:
TTET1UA32CP
WaterSense Labeled:
Yes
Weight:
13.3 lb
Width:
4-9/16 in