10 Sec Lavatory Controller for TEL101 Series Faucets
This product has been replaced by
Manufacturer Part #TELC101R-D10E
EcoPower® 10 Sec Lavatory Controller for TEL101 Series Faucets
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 192-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- BAA Compliant:
- No
- Brand Model Compatibility:
- TEL101 Series Faucets
- CSA Certified:
- CSA B125.1
- Collection:
- EcoPower®
- Faucet Part Type:
- Controller
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No