EcoPower® 10 Sec Lavatory Controller for TEL105 Series Faucets

Part #TTELC105D10E  |  Item #7567123  |  Manufacturer Part #TELC105-D10E

$ 284.90 EACH

Brand Model Compatibility:

TEL105 Series Faucets

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1M

BAA Compliant: No

Brand Model Compatibility: TEL105 Series Faucets

CSA Certified: CSA B125.1

Collection: EcoPower®

Faucet Part Type: Controller

Flow Rate: 0.5 gpm

GSA Approved: No

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 372

WaterSense Labeled: No