EcoPower® 1.28 gpf Sensor Flush Valve

Part #TTET2LA31SS  |  Item #7182814  |  Manufacturer Part #TET2LA31#SS

$ 756.70 EACH

Flush Type:

Sensor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ECOPOWER 1.28 GPF Toilet Flushometer Valve
  • Concealed valve with brushed stainless steel cover plate provides an additional level of sophistication
  • For toilets with 1-1/2 inch back spud inlet
  • Powered by the force of running water: No external power source or battery replacement is necessary
  • Replenishes power stores with no minimum daily usage
  • Programmed timing eliminates ghost flushing that wastes water
  • Manual override flush button
  • Piston and solenoid mechanism: a marked improvement over traditional rubber diaphragm type valves
  • Tailpiece adjusts for neutral rough-in
  • WaterSense® certified and CA Title 20 and CalGreen compliant

Specifications

ADA Compliant: Yes

ASSE Standards: ASSE 1037

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.3

Collection: EcoPower®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet

GSA Approved: No

Green: [Yes, WaterSense]

Height: 12-5/8 in

IAPMO Listed: Yes

Material: Bronze

Maximum Pressure: 125 psi

Minimum Pressure: 35 psi

NSF Certified: No

Spud Location: Rear

Spud Size: 1-1/2 in

Temperature Range: 32 to 104 Deg F

Type: TTET2LA31SS

UL Listed: No

Valve Size: 1 in

WaterSense Labeled: Yes

Weight: 16.75