1.6 gpf Sensor Flush Valve

This product has been replaced by

CCN LF ECOEFV CONCEALED TOILET 1.6G
TOTO 1.6 gpf Sensor Flush Valve
Manufacturer Part #TET2GB31#SS
You last purchased this on
 
TOTO

EcoPower® 1.6 gpf Sensor Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCN LF ECOEFV CONCEALED TOILET 1.6G
TOTO 1.6 gpf Sensor Flush Valve
Manufacturer Part #TET2GB31#SS
TOTO

EcoPower® 1.6 gpf Sensor Flush Valve

  • Fast #
  • Part #TTET2GA31SS
  • Item #7574489
  • Manufacturer Part #TET2GA31#SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Concealed valve with brushed stainless steel cover plate provides an additional level of sophistication
  • For toilets with 1-1/2 inch back spud inlet
  • ECOPOWER 1.6 GPF Toilet Flushometer Valve
  • Piston and solenoid mechanism: a marked improvement over traditional rubber diaphragm type valves
  • Programmed timing eliminates ghost flushing that wastes water
  • Manual override flush button
  • Replenishes power stores with no minimum daily usage
  • Powered by the force of running water: No external power source or battery replacement is necessary
  • ADA Compliant
  • Tailpiece adjusts for neutral rough-in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Battery Type:
Lithium-ion
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.3
Chemical Resistant:
No
Collection:
EcoPower®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
Height:
12-5/8 in
IAPMO Listed -:
Yes
Length:
4-7/8 in
Material:
Bronze
Product Type:
Flush Valve
Spud Location:
Rear
Spud Size:
1-1/2 in
Type:
TTET2GA31SS
Valve Size:
1 in
WaterSense Labeled:
No
Weight:
16.75 lb
Width:
14-3/16 in