TOTO

Elongated Toilet Bowl in Cotton

Part #TCT70801  |  Manufacturer Part #CT708#01

Color/Finish:
Cotton

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.6 gpf
  • Powerful siphon jet flush
  • Elongated rim bowl

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A117.1, ANSI A112.19.2M]

ASME Specifications: ASME A112.19.2M

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45

Color Finish: Cotton

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Height: 26-1/2 in

IAPMO Listed: Yes

Length: 24-7/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Installation: Wall Mount

Toilet Type: [Two Piece, Bowl]

WaterSense Labeled: No

Width: 15-3/4 in